Zoro Homepage

Brake Disc B

  • Mfr # GGS_57102

  • Zoro # G5107413


product price: $10.49
/ea

Key Features

For Use With
29XP30A, 29XP31A, 29XP32A
Fits Brand
Dayton
Material
Resin
Compatible Hoist Type
Manual Chain Hoists
Compatible Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_57102
Zoro #
G5107413
UPC #
00194484252342
Country of Origin
China

Dimensions

Overall Height
3.4 in

Details

Item
Brake Disc B
For Use With
29XP30A, 29XP31A, 29XP32A
Fits Brand
Dayton
Material
Resin
Compatible Hoist Type
Manual Chain Hoists
Compatible Load Capacity
4,000 lb
Compatible Series
Dayton

Description

Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series Dayton, Material Resin, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 3.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.