Brake Disc, PK2
Mfr # GGS_57061
Zoro # G5117697
product price: $5.15
/pk 2, $2.58/eaKey Features
For Use With
1VW58B, 1VW59B, 1VW60B, 1VW61B, 1VW62B, 1VW63B, 38EV08A, 38EV09A, 38EV10A, 38EV11A, 38EV12A, 38EV13A
Fits Brand
Dayton
Material
Resin
Compatible Load Capacity
4,000 lb, 6,000 lb
Compatible Hoist Type
Manual Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGS_57061
Zoro #
G5117697
UPC #
00194484251574
Country of Origin
China
Dimensions
Overall Height
2.7 in
Details
Item
Brake Disc,PK2
For Use With
1VW58B, 1VW59B, 1VW60B, 1VW61B, 1VW62B, 1VW63B, 38EV08A, 38EV09A, 38EV10A, 38EV11A, 38EV12A, 38EV13A
Fits Brand
Dayton
Material
Resin
Compatible Load Capacity
4,000 lb, 6,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Dayton
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 4,000 lb, 6,000 lb, Compatible Series Dayton, Material Resin, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 2.7 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.