Zoro Homepage

Bridge Crane Kit, Cap 6000Lb

  • Mfr # 4ZV96

  • Zoro # G9867207


product price: $3,262.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

I Beam Flange Width
3.33 in to 5.25 in
Load Capacity
6,000 lb
Maximum Lifting Capacity
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZV96
Zoro #
G9867207
UPC #
190735341568
Country of Origin
United States

Dimensions

I Beam Flange Width
3.33 in to 5.25 in

Details

Item
Bridge Crane Kit
Load Capacity
6,000 lb
Maximum Lifting Capacity
6,000 lb

Description

Bridge Crane Kit, Maximum Lifting Capacity 6,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.