BthExht Fn, 8In Dct Dia, Galv Steel, 115 V

  • Mfr # 60KU32

  • Zoro # G002587872


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper, Grille, Mounting Brackets
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60KU32
Zoro #
G002587872
UPC #
-
Country of Origin
United States

Dimensions

Grille Length
25 1/4 in
Grille Width
13 1/2 in
Profile Height Family
High
Duct Width
8 in
Overall Height
11 5/8 in
For Cut-Out Width
11 3/4 in
For Cut-Out Length
23 3/4 in
Duct Height
8 in
Profile Width Family
Double-Wide
Overall Width
11 5/8 in
Overall Depth
23 5/8 in

Details

Includes
Backdraft Damper, Grille, Mounting Brackets
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
Heater
Without Heater
Grille Material
Aluminum
Standards
AMCA, UL/cUL 507
Item
Bath Exhaust Fan
Motor Insulation
Class B
Frequency
60 Hz
Full Load Current
2.98 A
Motor Speed
1,100 RPM
Includes Grill
Yes
Sensor Type
None
Exhaust Airflow @ 0.250 in SP
728 cfm
Mounting Orientation
Horizontal
Maximum Airflow
757 cfm
Vent Design
Ducted
Duct Shape
Rectangular
Maximum Noise Level
6.5 sones
Nameplate Voltage
115V AC
Blower Wheel Curve
Forward
Noise Level @ 0.250 in SP @ 5 ft
7 sones
Discharge Direction
Horizontal and Vertical
Blower Wheel Material
Polypropylene
Noise Level @ 0.100 in SP @ 5 ft
7 sones
Noise Level @ 0.125 in SP @ 5 ft
7 sones
Exhaust Airflow @ 0.000 in SP
757 cfm
Noise Level @ 0.000 in SP @ 5 ft
5 sones
Exhaust Airflow @ 0.100 in SP
762 cfm
Wattage
350 W
Includes Light Bulbs
No
Housing Finish
Galvanized

Description

Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Grille, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 757 cfm, Exhaust Airflow @ 0.100 in SP 762 cfm, Exhaust Airflow @ 0.000 in SP 757 cfm, Maximum Noise Level 6.5 sones, Noise Level @ 0.100 in SP @ 5 ft 7 sones, Number of Speeds 1, Overall Depth 23 5/8 in, Overall Height 11 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.