Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffer, 1/2 Hp, 3450 RPM, 120 V

  • Mfr # 4TJ99

  • Zoro # G1514563


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Amps
5
Voltage
120V AC
Spindle Thread Size
M12x1.25
Switch Type
Locking Rocker
Tool Weight
35.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJ99
Zoro #
G1514563
UPC #
190735334423
Country of Origin
China

Dimensions

Spindle Thread Size
M12x1.25
Arbor Hole Size
1/2"
Size (In.)
6
Finishing Wheel Width
1/2"
Overall Height
8 7/16 in
Shaft Dia. (In.)
1/2
Overall Length
18 1/8 in
Finishing Wheel Diameter
6"
Overall Width
10 in
Cord Length
6 ft
Arbor Size
1/2 in
For Max. Wheel Dia.
6 in
For Min. Wheel Dia.
6"
Wheel Flange Diameter
2 1/4 in
Base Footprint -Width
8 13/16 in
Wheel Diameter
6 in
Arbor Diameter
1/2 in
Power Cord Length
6 ft
For Wheel Diameter - Maximum
6 in
Base Footprint -Depth
7 11/16 in
Power Cord - Wire Size
18 AWG
Mounting Holes - Diameter
7/16 in

Details

Item
Bench Buffer
Amps
5
Voltage
120V AC
Switch Type
Locking Rocker
Tool Weight
35.3 lb
Max. RPM
3450
Motor Type
Totally Enclosed Air-Over
Includes
(2) Hex Nuts, (2) Spacers, (4) Wheel Flanges, Buffing Wheels (Spiral + Soft)., Locking Rocker Switch, Power Cord
Dust Collection
No
HP
1/2
Wheels Center-Center
15-1/2"
Motor Housing Material
Rolled Steel
Finishing Function
Buffing
Wheel Material
Cotton
Fits
Optional Tool Stand Number 4Z154
Phase
Single
RPM
3450
Bearing Type
Ball Bearing
Endshield Material
Aluminum
Standards
CSA Certified
Base Material
Cast Iron
Amps AC
5
Features
Includes a Spiral Buff Wheel and a Soft Buff Wheel
Application
Buffing
Housing Material
Rolled Steel
Electrical Protection
Grounded
Lights Included
No
For Use On
All Materials
Horsepower
1/2 hp
Wattage
375 W
Electrical Connection
Standard 3 Prong 115V Plug
Speed Setting
Single Speed
Duty
Medium Duty
Frequency
60 Hz
Plug Type
3-Prong
Current
4.8 A
Dust Sealed Switch
No
Number of Speed Settings
1
Model Number
4TJ99
Number of Pieces
1
Dust Management
No Dust Management
Min. Motor Speed
3450 rpm
Power Source
Corded Electric
Max. Motor Speed
3450 rpm
Power Cord - Number of Wires
3
Manufacturer Warranty
1 Yr
Arbor Thread
M12x1.25
Mounting Holes - Center to Center Distance
7 11/16 in
Motor Speed - Maximum
3,450 RPM
End Shield Material
Cast Aluminum
Sound Level
75 dB
Arbor Material
Steel
Power Cord Designation
SJT
Includes Dust Management
No Dust Management
Includes Lights
Light not Included
Wheel Distance
15 1/2 in
Power Cord - NEMA Plug Configuration
5-15P

Description

Bench Buffer, Horsepower 1/2 hp, Speed Setting Single Speed, For Max. Wheel Dia. 6 in, For Min. Wheel Dia. 6 In., Overall Length 18 1/8 in, Overall Width 10 in, Dust Management No Dust Management, Tool Weight 35.3 lb, Application Buffing, Arbor Length 3-1/2 In., Arbor Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.