Shop ZORO SELECT

Buffing Wheel, Spiral Sewn, 10 In Dia.

  • Mfr # 6A827

  • Zoro # G1433546


product price:  $16.39
/ea

Key Features

Style
Spiral Sewn
Material
Cotton
Diameter
10 in
Thickness
1/4 in
Number of Plies
25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6A827
Zoro #
G1433546
UPC #
190735359686
Country of Origin
China

Dimensions

Diameter
10 in
Thickness
1/4 in
Dia. (In.)
10
Overall Thickness
1/4 in
Overall Dia.
10 in
Connector Size
1 in

Details

Item
Buffing Wheel
Style
Spiral Sewn
Material
Cotton
Number of Plies
25
Application
For Initial Polish and Course Buffing
Arbor Hole
1 in
Type
Spiral Sew, Stitching Center Only
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel
Sew Style
Spiral
Buffing Material
Cotton
Compatible Tool Type
Buffing Machine

Description

Buffing Wheel, Sew Style Spiral, Buffing Material Cotton, Overall Dia. 10 in, Overall Thickness 1/4 in, Connector Size 1 in, Number of Plies 25, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel, Reducer Bushing Size Not Applicable, Operating Speed - Maximum Not Applicable, Abrasive Material Not Applicable, Compatible Tool Type Buffing Machine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.