BX79 Cogged, Classical V-Belt, 82 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 6L285

  • Zoro # G2883422


product price:  $30.69
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX79
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L285
Zoro #
G2883422
UPC #
190735368497
Country of Origin
Indonesia

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
82 in
For Minimum Pulley Pitch Diameter
4 in
Belt Trade Size
BX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX79
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Belt Material
Gum Rubber
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Rubber
Tensile Strength
5,900 N/mm
Maximum Operating Temperature
194 Degrees F
Edge Construction
Raw Edge
Number of Bands
1
Application
General Industrial
Color
Black
Resistance Properties
Heat; Oil, Static Conductive

Description

The DAYTON - 6L285 is a Cogged, Classical V-Belt that falls under the Power King Cog series. This industrial belt is designed for general use in various machinery drive systems. The belt's construction includes a fabric cover, rubber body and polyester cords which contribute to its durability, flexibility and resistance to environmental factors such as heat and chemicals.

Key Features of the DAYTON - 6L285 V-Belt:

  • Belt Material: Constructed from gum rubber with an additional layer of rubber, designed to enhance its physical properties.
  • Construction: Raw Edge, Cogged design enhances grip and power transmission efficiency.
  • Minimum Pulley Pitch Diameter: Suitable for pulleys with a minimum pitch diameter of 4 inches.
  • Operating Temperature Range: Rated for operation within the temperature range of -22 Degrees F to 194 Degrees F.
  • Number of Ribs: Contains one rib for improved load distribution across the belt width.
  • Outside Length & Top Width: Measures an outside length of 82 inches and top width of 21/32 inch. Please verify compatibility with your machinery or equipment setup before use.
  • V-Belt Section & Type: Classified under BX section indicating specific dimensions suitable for certain mechanical applications; cogged classical type is intended for specific mechanical applications
  • Tensile Strength & Resistance Properties: Has a tensile strength rating at 5,900 N/mm; has resistance properties against heat, oil and static conduction. These factors may contribute towards the product's performance over time based on usage conditions."
.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.