BX81 Cogged, Classical V-Belt, 84 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 6L287

  • Zoro # G3021742


product price:  $30.89
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX81
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L287
Zoro #
G3021742
UPC #
190735368510
Country of Origin
Indonesia

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
84 in
For Minimum Pulley Pitch Diameter
4 in
Belt Trade Size
BX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX81
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Belt Coating
Rubber
Number of Bands
1
Edge Construction
Raw Edge
Maximum Operating Temperature
194 Degrees F
Belt Material
Gum Rubber
Tensile Strength
5,900 N/mm
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Resistance Properties
Heat; Oil, Static Conductive
Color
Black
Products By Industry
General Approach

Description

The DAYTON - 6L287 is a Cogged, Classical V-Belt intended for use in various industrial applications. This belt is part of the Power King Cog series and has a raw edge, cogged construction. The belt's material consists of a fabric cover, rubber body, and polyester cords which are components of the belt's construction that may affect its performance under certain conditions.

Key Features of the DAYTON - 6L287 V-Belt:

  • Belt Material: Made from gum rubber with a fabric cover.
  • Construction: Features raw edge, cogged design.
  • Operating Temperature Range: Rated for operation within -22 Degrees F to 194 Degrees F temperature range.
  • Number of Ribs: Single ribbed structure improves power transmission efficiency.
  • Outside Length & Top Width: Has an outside length of 84 inches and top width of 21/32 inches. Compatibility with specific machinery drive systems should be confirmed by the user.
  • V-Belt Section: Classified under BX section indicating its dimensions compatibility with certain machinery types.
  • Tensile Strength: Rated up to a maximum tensile strength of 5,900 N/mm under standard testing conditions
  • Resistance Properties : Shows resistance properties against heat; oil; static conductive elements under controlled testing scenarios. Actual performance can vary based on usage environment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.