Shop DAYTON BY ELKAY
See all product information
Create Account
Sink
- Mfr # GE125211
- Zoro # G024968918
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Gauge
22 ga
Bowl Shape
Rectangular
Number of Bowls
1
Bowl Length
21 in
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE125211
- Zoro #
- G024968918
- UPC #
- 094902666969
- Country of Origin
- United States
- Gauge
- 22 ga
- Bowl Shape
- Rectangular
- Number of Bowls
- 1
- ADA Compliant
- ADA Compliant
- Sink Material
- Stainless Steel
- Includes Hardware
- Hardware Included
- Includes
- Mounting Hardware
- Item
- Sink
- Number of Faucet Mounting Holes
- 1
- Standards
- ASME A112.19.3/CSA B45.4, cUPC, ICC A117.1
- Series
- Dayton
- Finish
- Satin
Description
Sink