Shop DAYTON BY ELKAY
See all product information
Create Account
Sink
- Mfr # GE125214
- Zoro # G524968906
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Bowl Length
25 in
Bowl Depth
5 1/4 in
Bowl Width
15 3/4 in
Overall Height
5 3/8 in
Drain Opening Diameter
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE125214
- Zoro #
- G524968906
- UPC #
- 094902451633
- Country of Origin
- United States
Dimensions
- Bowl Length
- 25 in
- Bowl Depth
- 5 1/4 in
- Bowl Width
- 15 3/4 in
- Overall Height
- 5 3/8 in
- Drain Opening Diameter
- 3 1/2 in
- Overall Length
- 25 in
- Overall Width
- 21 1/4 in
- Manufacturers Warranty Length
- Limited Lifetime
Details
- Standards
- ASME A112.19.3/CSA B45.4, cUPC, ICC A117.1
- Includes Hardware
- Hardware Included
- Number of Bowls
- 1
- Gauge
- 22 ga
- Bowl Shape
- Rectangular
- Finish
- Satin
- ADA Compliant
- ADA Compliant
- Item
- Sink
- Includes
- Mounting Hardware
- Number of Faucet Mounting Holes
- 4
- Series
- Dayton
- Sink Material
- Stainless Steel
Description
Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov