Shop DAYTON BY ELKAY
See all product information
Create Account
Sink, SS, 25 in L, Kitchen, Dayton
- Mfr # GE125210
- Zoro # G625066167
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Rectangular
Bowl Length
21 in
Standards
ASME A112.19.3/CSA B45.4, cUPC, ICC A117.1
Finish
Satin
Faucet Mounting Location
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE125210
- Zoro #
- G625066167
- UPC #
- 094902451619
- Country of Origin
- United States
- Bowl Shape
- Rectangular
- Standards
- ASME A112.19.3/CSA B45.4, cUPC, ICC A117.1
- Finish
- Satin
- Faucet Mounting Location
- Deck
- Number of Bowls
- 1
- Color
- Stainless Steel
- Sink Material
- Stainless Steel
- Gauge
- 22 ga
- ADA Compliant
- ADA Compliant
- Includes Side Splash
- Side Splash Not Included
- Includes Hardware
- Hardware Included
- Drainboard Location
- Rear Center
- Faucet Operation
- No Faucet
- Series
- Dayton
- Item
- Sink
- Sink Type
- Kitchen
- Number of Stations
- 1
- Number of Faucet Mounting Holes
- 0
- Indoor/Outdoor Usage
- Indoor
- Includes Faucet
- Faucet Not Included
- Includes
- Mounting Hardware
- Ligature-Resistant
- Not Ligature-Resistant
Dimensions
- Bowl Length
- 21 in
- Manufacturers Warranty Length
- Limited Lifetime
- Bowl Width
- 15 3/4 in
- Bowl Depth
- 5 1/4 in
- Overall Height
- 5 3/8 in
- Overall Length
- 25 in
- Overall Width
- 21 1/4 in
- Drain Opening Diameter
- 3 1/2 in
Description
Sink, SS, 25 in L, Kitchen, Dayton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.