Shop DAYTON BY ELKAY
See all product information
Create Account
Sink, SS, 25 in L, Kitchen, Dayton
- Mfr # GE125212
- Zoro # G825066264
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Includes Faucet
Faucet Not Included
Color
Stainless Steel
Overall Length
25 in
Includes Side Splash
Side Splash Not Included
Bowl Width
15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE125212
- Zoro #
- G825066264
- UPC #
- 094902667768
- Country of Origin
- United States
- Includes Faucet
- Faucet Not Included
- Color
- Stainless Steel
- Includes Side Splash
- Side Splash Not Included
- Sink Type
- Kitchen
- Indoor/Outdoor Usage
- Indoor
- Drainboard Location
- Rear Center
- Ligature-Resistant
- Not Ligature-Resistant
- Standards
- ASME A112.19.3/CSA B45.4, cUPC, ICC A117.1
- Item
- Sink
- Series
- Dayton
- Includes
- Mounting Hardware
- Gauge
- 22 ga
- ADA Compliant
- ADA Compliant
- Bowl Shape
- Rectangular
- Includes Hardware
- Hardware Included
- Number of Bowls
- 1
- Number of Stations
- 1
- Faucet Operation
- No Faucet
- Number of Faucet Mounting Holes
- 2
- Faucet Mounting Location
- Deck
- Sink Material
- Stainless Steel
- Finish
- Satin
Dimensions
- Overall Length
- 25 in
- Bowl Width
- 15 3/4 in
- Bowl Length
- 21 in
- Bowl Depth
- 5 1/4 in
- Drain Opening Diameter
- 3 1/2 in
- Overall Width
- 21 1/4 in
- Faucet Hole Diameter
- 1 1/2 in
- Overall Height
- 5 3/8 in
- Manufacturers Warranty Length
- Limited Lifetime
Description
Sink, SS, 25 in L, Kitchen, Dayton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.