Zoro Homepage

C-2/50/10 Keyless Drill Chuck

  • Mfr # 1F612

  • Zoro # G3386311


product price: $16.19
/ea

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Plain
Capacity Max.
0.250"
Capacity Min.
0.0625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F612
Zoro #
G3386311
UPC #
190735141328
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Size
1/2"-20
Compatible Drill Diameter - Maximum
1/4 in
Compatible Drill Diameter - Minimum
1/32 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Plain
Capacity Max.
0.250"
Capacity Min.
0.0625"
Mounting Type
Threaded
Nominal Capacity
1/4 in
Max. Drill Capacity
1/2 in
For Use With
1/2-20 RH Shaft
Keying
Keyless
Material - Machining
High Speed Steel
Min. Drill Capacity
1/32 in
Product Type
Drill Chuck
Type
Medium Duty
Compatible Tool Type
1/2"-20 RH Shafts
Includes Key
Key Not Included

Description

Drill Chuck, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.