Zoro Homepage

C225 Classical V-Belt, 229 in Outside Length, 7/8 in Top Width, 17/32" Thickness, 1 Ribs

  • Mfr # 4FJ02

  • Zoro # G3427225


product price: $106.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical
V-Belt Section
C
Industry Number
C225
Outside Length
229 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FJ02
Zoro #
G3427225
UPC #
190735323779
Country of Origin
Thailand

Dimensions

Outside Length
229 in
Top Width
7/8 in
Thickness
17/32"
Belt Trade Size
C
For Minimum Pulley Pitch Diameter
9 in

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number C225, Number of Bands 1, Outside Length 227 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.