Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Exhaust Fan, 48 In, 208-230/460 V

  • Mfr # 1AHD6

  • Zoro # G2389703


product price: $3,502.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Motor HP
2 hp
Assembled/Unassembled
Assembled
CFM @ 0.500-In. SP
7,140 cfm
Standards
AMCA, CSA Certified Motor, UL/cUL 705
Max. Depth
36 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHD6
Zoro #
G2389703
UPC #
190735131480
Country of Origin
United States

Dimensions

Max. Depth
36 5/8 in
Width
54 1/4 in
Dimension A
54 1/4 in
Height
54 1/4 in
Blade Dia.
48 in
Dimension B
36 5/8 in
Overall Width
54 1/4 in
Overall Height
54 1/4 in
For Cut-Out Height
55 1/4 in
Shaft Diameter
1 1/4 in
For Cut-Out Length
55 1/4 in
Blade Diameter
48 in
Manufacturer Warranty Length
1 yr
Overall Depth
36 5/8 in
For Cut-Out Width
55 1/4 in

Details

Item
Cabinet Exhaust Fan
Exhaust/Supply Fan Motor HP
2 hp
Assembled/Unassembled
Assembled
CFM @ 0.500-In. SP
7,140 cfm
Standards
AMCA, CSA Certified Motor, UL/cUL 705
Propeller Material
Fabricated Steel
CFM @ 0.125-In. SP
19,870 cfm
Phase
3
CFM @ 0.375-In. SP
11,025 cfm
CFM @ 0.000-In. SP
23,174 cfm
Max. BHP
2.31 hp
Motor Enclosure
Totally Enclosed Air Over
Fan Voltage
208-230/460V AC
Max. Inlet Temp.
104 Degrees F
Frame Material
Steel
Max. Ambient Temp.
104 Degrees F
Fan RPM
445
Motor Insulation
Class F
Full Load Amps
6.0-5.6/2.9
Mounting Position
Horizontal
Number of Blades
5
Motor RPM
1,725 RPM
CFM @ 0.250-In. SP
15,154 cfm
Motor Type
3-Phase
Sones @ 0.125-In. SP @ 5 Ft.
20
Drive Type
Belt Drive
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Exhaust/Supply Fan Item
Exhaust Fan
Drive Package Included
Yes
Drive Package With Motor Included
Yes
Housing Material
Steel
Includes
(4) Wall Mounting Angles
Green Certification or Other Recognition
NEMA Premium Rated
Hz
60
Bearing Type
Regreasable Cast Pillow Block
Voltage
208-230/460
Frame Finish
Zinc Plated
Assembled
Assembled
Maximum Ambient Operating Temperature
104 Degrees F
Number of Speeds
1
Exhaust Airflow @ 0.250 in SP
15,154 cfm
Number of Fans
1
Noise Level @ 0.000 in SP @ 5 ft
19.7 sones
Exhaust Airflow @ 0.375 in SP
11,025 cfm
Exhaust Airflow @ 0.125 in SP
19,870 cfm
Maximum Airflow
23,174 cfm
Vent Design
Ductless
Ventilation Type
Exhaust
Motor Horsepower
2 hp
Exhaust Airflow @ 0.500 in SP
7,140 cfm
Frequency
60 Hz
Includes Grill
No
Mounting Orientation
Vertical
Exhaust Airflow @ 0.000 in SP
23,174 cfm
Includes Dehumidistat
No
Full Load Current
4.6 A
Housing Finish
Galvanized
Maximum Noise Level
19.7 sones
Includes Motor
Yes
Guard Finish
Galvanized
Maximum Inlet Temperature
104 Degrees F
Motor Speed
1,725 RPM
Nameplate Voltage
208-230/460V AC
Blade Material
Steel
Speed Controllable
No
Guard Type
None
Guard Material
Steel
Fan Style
Cabinet
Damper Type
Gravity
Noise Level @ 0.125 in SP @ 5 ft
20 sones

Description

Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 23,174 cfm, For Cut-Out Height 55 1/4 in, For Cut-Out Width 55 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 23,174 cfm

Restrictions

This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.