Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Exhaust Fan, 54 In, 208-230/460 V

  • Mfr # 1AHD7

  • Zoro # G2150513


product price: $5,907.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Standards
AMCA, CSA Certified Motor, UL/cUL 705
Max. Depth
39 5/8 in
Sones @ 0.125-In. SP @ 5 Ft.
41
Drive Type
Belt Drive
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHD7
Zoro #
G2150513
UPC #
190735131497
Country of Origin
United States

Dimensions

Max. Depth
39 5/8 in
Dimension A
60 1/4 in
Height
60 1/4 in
Width
60 1/4 in
Dimension B
39 5/8 in
Blade Dia.
54 in
Overall Width
60 1/4 in
Overall Height
60 1/4 in
Blade Diameter
54 in
For Cut-Out Length
61 1/4 in
Overall Depth
39 5/8 in
Shaft Diameter
1 1/2 in
For Cut-Out Width
61 1/4 in
For Cut-Out Height
61 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Cabinet Exhaust Fan
Standards
AMCA, CSA Certified Motor, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.
41
Drive Type
Belt Drive
Hz
60
Number of Blades
5
Max. BHP
5.53 hp
Motor Enclosure
Open Dripproof
CFM @ 0.000-In. SP
35,881 cfm
Assembled/Unassembled
Assembled
Exhaust/Supply Fan Motor HP
5 hp
Propeller Material
Fabricated Steel
Drive Package With Motor Included
Yes
Housing Material
Steel
CFM @ 0.375-In. SP
26,743 cfm
Fan RPM
518
CFM @ 0.500-In. SP
22,462 cfm
Includes
(4) Wall Mounting Angles
Max. Ambient Temp.
104 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Type
3-Phase
Exhaust/Supply Fan Item
Exhaust Fan
CFM @ 0.125-In. SP
34,002 cfm
Max. Inlet Temp.
104 Degrees F
Green Certification or Other Recognition
NEMA Premium Rated
CFM @ 0.250-In. SP
31,574 cfm
Motor Insulation
Class B
Bearing Type
Regreasable Cast Pillow Block
Mounting Position
Horizontal
Full Load Amps
13.6-12.8/6.4
Motor RPM
1,725 RPM
Phase
3
Fan Voltage
208-230/460V AC
Drive Package Included
Yes
Frame Material
Steel
Voltage
208-230/460
Frame Finish
Zinc Plated
Nameplate Voltage
208-230/460V AC
Includes Grill
No
Mounting Orientation
Vertical
Speed Controllable
No
Includes Dehumidistat
No
Exhaust Airflow @ 0.125 in SP
34,002 cfm
Number of Speeds
1
Guard Finish
Galvanized
Vent Design
Ductless
Guard Material
Steel
Includes Motor
Yes
Fan Style
Cabinet
Exhaust Airflow @ 0.375 in SP
26,743 cfm
Motor Horsepower
5 hp
Housing Finish
Galvanized
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.500 in SP
22,462 cfm
Noise Level @ 0.000 in SP @ 5 ft
34 sones
Motor Speed
1,725 RPM
Ventilation Type
Exhaust
Exhaust Airflow @ 0.250 in SP
31,574 cfm
Damper Type
Gravity
Exhaust Airflow @ 0.000 in SP
35,881 cfm
Maximum Inlet Temperature
104 Degrees F
Frequency
60 Hz
Blade Material
Steel
Full Load Current
13.6 A
Number of Fans
1
Noise Level @ 0.125 in SP @ 5 ft
41 sones
Maximum Airflow
36,802 cfm
Maximum Noise Level
34 sones
Guard Type
None
Assembled
Assembled

Description

Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 35,881 cfm, For Cut-Out Height 61 1/4 in, For Cut-Out Width 61 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 36,802 cfm

Restrictions

This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.