Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Supply Fan, 24 In, 115/208-230 V

  • Mfr # 1AJA7

  • Zoro # G2608261


product price: $2,045.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Standards
AMCA, CSA Certified Motor, UL/cUL 705
Mounting Position
Horizontal
Height
28 1/4 in
Max. Ambient Temp.
104 Degrees F
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AJA7
Zoro #
G2608261
UPC #
190735131503
Country of Origin
United States

Dimensions

Height
28 1/4 in
Max. Depth
34 1/8 in
Dimension A
28 1/4 in
Blade Dia.
24 in
Dimension B
34 1/8 in
Width
28 1/4 in
Overall Height
28 1/4 in
Overall Width
28 1/4 in
Flange Width
28 1/4 in
For Cut-Out Width
29 1/4 in
Shaft Diameter
3/4 in
Blade Diameter
24 in
Manufacturer Warranty Length
1 yr
Overall Depth
34 1/8 in
For Cut-Out Height
29 1/4 in
For Cut-Out Length
29 1/4 in

Details

Item
Cabinet Supply Fan
Standards
AMCA, CSA Certified Motor, UL/cUL 705
Mounting Position
Horizontal
Max. Ambient Temp.
104 Degrees F
Housing Material
Steel
Motor Type
3-Phase
Drive Type
Belt Drive
Motor RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Air Over
Sones @ 0.125-In. SP @ 5 Ft.
13.6
Exhaust/Supply Fan Item
Supply Fan
Fan RPM
778
Exhaust/Supply Fan Motor HP
1/2 hp
Hz
60
Includes
(4) Wall Mounting Angles
Phase
1
Propeller Material
Fabricated Steel
Assembled/Unassembled
Assembled
Fan Voltage
115/208-230V AC
Frame Material
Steel
Max. Inlet Temp.
104 Degrees F
Bearing Type
Sealed Pillow Block
CFM @ 0.125-In. SP
4,206 cfm
CFM @ 0.375-In. SP
1,962 cfm
CFM @ 0.250-In. SP
3,321 cfm
Drive Package Included
No
Max. BHP
0.58 hp
Full Load Amps
8.0/4.0-4.0
Number of Blades
5
CFM @ 0.000-In. SP
4,988 cfm
Drive Package With Motor Included
No
Motor Insulation
Class B
Voltage
115/208-230
Frame Finish
Zinc Plated
Frequency
60 Hz
Maximum Ambient Operating Temperature
104 Degrees F
Supply Airflow @ 0.250 in SP
3,321 cfm
Exhaust Airflow @ 0.125 in SP
4,206 cfm
Exhaust Airflow @ 0.375 in SP
1,962 cfm
Fan Style
Cabinet
Noise Level @ 0.125 in SP @ 5 ft
14 sones
Housing Finish
Galvanized
Full Load Current
8 A
Speed Controllable
No
Maximum Noise Level
15.1 sones
Mounting Orientation
Vertical
Supply Airflow @ 0.125 in SP
4,206 cfm
Includes Grill
No
Motor Horsepower
1/2 hp
Number of Speeds
1
Exhaust Airflow @ 0.000 in SP
4,988 cfm
Noise Level @ 0.000 in SP @ 5 ft
15.1 sones
Motor Speed
1,725 RPM
Assembled
Assembled
Supply Airflow @ 0.000 in SP
4,988 cfm
Maximum Airflow
4,977 cfm
Includes Dehumidistat
No
Ventilation Type
Supply
Nameplate Voltage
115/208-230V AC
Supply Airflow @ 0.375 in SP
1,962 cfm
Number of Fans
1
Exhaust Airflow @ 0.250 in SP
3,321 cfm
Vent Design
Ductless
Maximum Inlet Temperature
104 Degrees F
Includes Motor
Yes
Blade Material
Steel

Description

Cabinet Supply Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 4,988 cfm, For Cut-Out Height 29 1/4 in, For Cut-Out Width 29 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 4,977 cfm, Maximum Noise Level 15.1 sones

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.