Zoro Homepage

Cabinet Supply Fan, 48 In, 208-230/460 V

  • Mfr # 1AJB1

  • Zoro # G2703705


product price: $4,097.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Drive Package With Motor Included
Yes
Drive Type
Belt Drive
Fan RPM
440
Propeller Material
Fabricated Steel
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AJB1
Zoro #
G2703705
UPC #
190735131534
Country of Origin
United States

Dimensions

Blade Dia.
48 in
Dimension A
54 1/4 in
Height
54 1/4 in
Width
54 1/4 in
Max. Depth
36 5/8 in
Dimension B
36 5/8 in
Overall Height
54 1/4 in
Overall Width
54 1/4 in
Flange Width
54 1/4 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 1/4 in
For Cut-Out Width
55 1/4 in
Blade Diameter
48 in
For Cut-Out Height
55 1/4 in
Overall Depth
36 5/8 in
For Cut-Out Length
55 1/4 in

Details

Item
Cabinet Supply Fan
Drive Package With Motor Included
Yes
Drive Type
Belt Drive
Fan RPM
440
Propeller Material
Fabricated Steel
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Phase
3
Motor Type
3-Phase
CFM @ 0.375-In. SP
9,701 cfm
Standards
AMCA, CSA Certified Motor, UL/cUL 705
Housing Material
Steel
Bearing Type
Regreasable Cast Pillow Block
Max. BHP
2.31 hp
Fan Voltage
208-230/460V AC
Number of Blades
5
CFM @ 0.000-In. SP
23,177 cfm
Sones @ 0.125-In. SP @ 5 Ft.
19.9
Motor RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Air Over
Max. Ambient Temp.
104 Degrees F
Assembled/Unassembled
Assembled
Frame Material
Steel
Includes
(4) Wall Mounting Angles
CFM @ 0.250-In. SP
15,591 cfm
Exhaust/Supply Fan Item
Supply Fan
Drive Package Included
No
Max. Inlet Temp.
104 Degrees F
Hz
60
CFM @ 0.125-In. SP
19,858 cfm
Exhaust/Supply Fan Motor HP
2 hp
Full Load Amps
6.0-5.6/2.9
Mounting Position
Horizontal
Motor Insulation
Class F
Green Certification or Other Recognition
NEMA Premium Rated
Voltage
208-230/460
Frame Finish
Zinc Plated
Nameplate Voltage
208-230/460V AC
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
19,858 cfm
Vent Design
Ductless
Ventilation Type
Supply
Full Load Current
6 A
Number of Fans
1
Includes Dehumidistat
No
Motor Speed
1,725 RPM
Frequency
60 Hz
Supply Airflow @ 0.000 in SP
23,177 cfm
Motor Horsepower
2 hp
Exhaust Airflow @ 0.250 in SP
15,591 cfm
Fan Style
Cabinet
Blade Material
Steel
Supply Airflow @ 0.375 in SP
9,701 cfm
Mounting Orientation
Vertical
Supply Airflow @ 0.125 in SP
19,858 cfm
Maximum Airflow
23,177 cfm
Exhaust Airflow @ 0.000 in SP
23,177 cfm
Includes Motor
Yes
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Supply Airflow @ 0.250 in SP
15,591 cfm
Assembled
Assembled
Noise Level @ 0.000 in SP @ 5 ft
19.5 sones
Housing Finish
Galvanized
Maximum Noise Level
19.5 sones
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
9,701 cfm
Speed Controllable
No
Includes Grill
No
Number of Speeds
1

Description

Cabinet Supply Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 23,177 cfm, For Cut-Out Height 55 1/4 in, For Cut-Out Width 55 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 23,177 cfm, Maximum Noise Level 19.5 sones

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.