Dayton
Cable, 1/16 in., 500 ft, 7 x 7, Orange Vinyl
- Zoro #: G0049266
- Mfr #: 33RG44
Hover or click to zoom Tap to zoom
Key Features
- Item: Cable
- Material: Galvanized steel
- Coated/Uncoated: Coated
- Outside Dia.: 1/8 in
- Strand Type: 7 x 7
- Cable Size: 1/16 in
- Coating Material: Safety Orange Vinyl
- Working Load Limit: 96 lb
$78.79
Subtotal: $78.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dayton
- MFR #33RG44
- Zoro #G0049266
- Country of OriginChina
- Category Wire Rope & Cable
Dimensions
Cable Size | 1/16 in |
Length | 500 ft |
Spool Width | 3 3/8 in |
Length (Straight Wireway) | 500 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Outside Dia. | 1/8 in |
Strand Type | 7 x 7 |
Coating Material | Safety Orange Vinyl |
Working Load Limit | 96 lb |
Wire Rope End Type | None |
Product Type | Cable |
Description
Cable, Material Galvanized Steel, Coated, Coating Material Safety Orange Vinyl, Strand Type 7 x 7, Cable Size 1/16 in, Outside Dia. 1/8 in, Length 500 ft, Working Load Limit 96 lb, Spool Width 3 3/8 in, Wire Rope End Type None
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #33RG44
Explore more
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel 2VJV6
- DAYTON Cable, 0.024 In, L 500 Ft, WLL 20 Lb 2TAJ1
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Nylon 33RG27
- DAYTON Cable, 3/16 In, L 25 Ft, WLL 940 Lb 2TAN2
- DAYTON Cable, 1/2 in, 500 ft, 6 x 19 Class IWRC, SS 33RG73
- DAYTON Cable, 5/16 in., 250 ft., 1 x 19, SS 33RH17
- DAYTON Cable, 1/8 in., 250 ft., 19 x 7, SS 33RG91
- DAYTON Cable, 3/64 in., 500 ft., 7 x 7, Clear Vinyl 33RF99
- DAYTON Cable, 3/8 In, L 25 Ft, WLL 1320 Lb 2TAW5
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 1000 Ft ZAG116SS304-1000
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 250 ft ZAG316-GAL-719-250
- Dayton Chains, Ropes & Cables