Block and Tackle, Spliced to Block 268, w/Hook 259
- Mfr # H1802-30SSR
- Zoro # G703673836
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
750 lb (340 kg)
Material
Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
Includes
H268 Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1802-30SSR
- Zoro #
- G703673836
- UPC #
- 092644480294
- Country of Origin
- United States
- Item
- Block and Tackle
- Working Load Limit
- 750 lb (340 kg)
- Material
- Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
- Includes
- H268 Block
Description
Block and Tackle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.