Shop All Wire Rope & Cable
Dayton
Cable, 1/16 IN, 500 FT, 96 Lb Capacity
Mfr # 1DLA1
Zoro # G0683374
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 7 x 7
- Cable Size 1/16 in
Product Information
- Brand Dayton
- MFR # 1DLA1
- Zoro # G0683374
- UPC # 190735134382
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 1/16 in |
Length | 500 ft |
Spool Width | 3 in |
Overall Diameter | 1/16 in |
Cable Diameter | 1/16 in |
Overall Length | 500 ft |
Details
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Two-Person Stage, 6 ft. L, 12 In. W (P21206)
- ZORO SELECT Swivel Pneumatic Caster w/Brake, 8 in, 220 lb. (16SG08427SFBA)
- ZORO SELECT Anchor Shackle, Bolt Type, 3/8" Body Size, Width Between Eyes: 21/32 in (55AX96)
- VESTIL Blue 6 Cylinder Caddy Works With Fork Truck 800 lb Capacity (CYL-P-6)
- DAYTON Cable, 3/32 In, L 500 Ft, WLL 240 Lb (2RZY6)
- DAYTON Cable, 3/16 In, L500Ft, WLL840Lb, 7x19, Steel (2TAE9)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, Steel (2RZZ4)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJG1)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR4)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 340 Lb (2VJL7)
- Dayton Chains, Ropes & Cables