Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS

  • Mfr # 2VJR3

  • Zoro # G0258142


product price: $27.89
/ea

Key Features

Material
302/304 Stainless Steel
Coated/Uncoated
Coated
Outside Dia.
1/8 in
Strand Type
7 x 7
Cable Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VJR3
Zoro #
G0258142
UPC #
190735235294
Country of Origin
China

Dimensions

Outside Dia.
1/8 in
Cable Size
1/16 in
Length
100 ft
Overall Length
100 ft
Overall Diameter
1/8 in
Cable Diameter
1/16 in

Details

Item
Cable
Material
302/304 Stainless Steel
Coated/Uncoated
Coated
Strand Type
7 x 7
Coating Material
Clear Vinyl
Working Load Limit
96 lb
Wire Rope End Type
None
Standards
ASTM A1023
Lifting Capability
For Lifting
Breaking Strength
480 lbf
Core Type
IWRC
Rope Strand Classification
7 x 7
Lubrication
Unlubricated
End Type
Plain
Coating
Coated
Color
Silver

Description

Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/8 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.