Shop All Wire Rope & Cable
Dayton
Cable, 1/4 IN, 250 FT, 1400 Lb Capacity
Mfr # 1DLA4
Zoro # G3237324
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/4 in
- Strand Type 7 x 19
- Cable Size 1/4 in
Product Information
- Brand Dayton
- MFR # 1DLA4
- Zoro # G3237324
- UPC # 190735134412
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/4 in |
Length | 250 ft |
Spool Width | 6 in |
Overall Diameter | 1/4 in |
Cable Diameter | 1/4 in |
Overall Length | 250 ft |
Details
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,400 lb, Breaking Strength 7,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING AMH MINI Lever Hoist 0.5t-10' Lift (ML005-10)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- ZORO SELECT Drum Dolly, 1200 lb, 6 In H, 5, 30, 55 gal. (6FVJ3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 6' - 2-ply (EE2-901-06-T3)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, SS (2TAY7)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJR8)
- DAYTON Cable, 304 SS, 1x7, Cable Size 1/16in, 250ft (2TAK3)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL3)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, SS (2TAL7)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Orange Poly (33RG50)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPC-500)
- Dayton Wire Rope & Cable