Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2VJD9
Zoro #
G0798034
UPC #
190735234457
Country of Origin
China
Dimensions
Outside Dia.
1/4 in
Cable Size
1/4 in
Length
25 ft
Details
Item
Cable
Material
304 Stainless steel
Coated/Uncoated
Uncoated
Strand Type
19 x 7
Coating Material
None
Working Load Limit
1152 lb
Wire Rope End Type
None
Description
Cable, Material 304 Stainless Steel, Working Load Limit 1152 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.