Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel 2VJJ5

Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel (Discontinued)

  • Mfr # 2VJJ5
  • Zoro # G1415452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VJJ5
Zoro #
G1415452
UPC #
190735234860
Country of Origin
China

Dimensions

Outside Dia.
5/16 in
Cable Size
1/4 in
Length
500 ft
Overall Length
500 ft
Cable Diameter
1/4 in
Overall Diameter
5/16 in

Details

Item
Cable
Material
Galvanized steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Nylon
Working Load Limit
1,400 lb
Wire Rope End Type
None
Rope Strand Classification
7 x 19
Coating
Coated
End Type
Plain

Description

Wire Rope, Material Galvanized Steel, Working Load Limit 1,400 lb, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 5/16 in, Overall Length 500 ft, End Type Plain, Coating Coated, Coating Type Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.