Skip to Main Content
customer-service Help
Dayton

Cable, 1/8 in., 25 ft., 1 x 7, SS

Dayton Cable, 1/8 in., 25 ft., 1 x 7, SS 33RG89
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.43
  • Item: Cable
  • Material: 304 Stainless steel
  • Coated/Uncoated: Uncoated
See full product details
Orders over $75 ship free.
Total: $21.43

Dayton #33RG89 Specifications

  • Item: Cable
  • Material: 304 Stainless steel
  • Coated/Uncoated: Uncoated
  • Outside Dia.: 1/8 in
  • Strand Type: 1 x 7
  • Cable Size: 1/8 in
  • Length: 25 ft
  • Working Load Limit: 420 lb
  • Wire Rope End Type: None
  • Length (Straight Wireway): 25 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material 304 Stainless Steel, Uncoated, Strand Type 1 x 7, Cable Size 1/8 in, Outside Dia. 1/8 in, Length 25 ft, Working Load Limit 420 lb, Wire Rope End Type None

Restrictions and Compliance

Reviews of Dayton #33RG89