Shop VEVOR
See all product information
Create Account
316 Stainless Steel Wire Rope Cable, 3/16", 1x19, 1000 ft reel
- Mfr # RSSS004
- Zoro # G723371958
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Outside Dia.
3/16 in (4.8 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSSS004
- Zoro #
- G723371958
- UPC #
- 840349907284
- Country of Origin
- China
- Material
- 316 Stainless Steel
- Item
- Steel Wire Rope
Dimensions
- Length
- 1,000 ft
- Outside Dia.
- 3/16 in (4.8 mm)
Description
VEVOR Stainless Steel Cable 3/16"x 1000ft, T316 Marine Grade Deck Cable Railing, 1x19 Strands Construction Braided Aircraft Cable for Deck Rail String Lights Hanging Porch Fence DIY Baluster
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.