Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS
Mfr # 2VJT8
Zoro # G2286864
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 7/32 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 2VJT8
- Zoro # G2286864
- UPC # 190735235430
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 7/32 in |
Cable Size | 1/8 in |
Length | 500 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 7/32 in |
Overall Length | 500 ft |
Details
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 352 lb, Breaking Strength 1,760 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 7/32 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 7/32 In, L 100 Ft, WLL 1000 Lb (2TAZ9)
- MARWIN DBlaze A101FT Fire Retardant Attic Ladder, 2512 x 54 in Ceiling Opening, 250 lb Duty Rating (A101FT)
- WARN IND. WINCHES, WARN ZEON 12-S PLATINUM WINCH (95960)
- VESTIL Work Plt 30 In. x 36 In. x 36 In. (PWPS-30-3636-BK)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, Steel (2VJF5)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1640 Lb (2RZZ8)
- DAYTON Cable, 3/8 In, L 100 Ft, WLL 2340 Lb (2TAU7)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 740 Lb (2TAC4)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel (2RZZ7)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPB-500)
- Dayton Wire Rope & Cable