Zoro Homepage
This item is Discontinued.
Dayton Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel 2VJH3

Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (Discontinued)

  • Mfr # 2VJH3
  • Zoro # G2856996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VJH3
Zoro #
G2856996
UPC #
190735234754
Country of Origin
China

Dimensions

Outside Dia.
7/32 in
Cable Size
1/8 in
Length
100 ft
Length (Straight Wireway)
100 ft

Details

Item
Cable
Material
Galvanized steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Nylon
Working Load Limit
400 lb
Wire Rope End Type
None

Description

Cable, Material Galvanized Steel, Working Load Limit 400 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.