Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS

  • Mfr # 2VJU2

  • Zoro # G3189934


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
302/304 Stainless Steel
Coated/Uncoated
Coated
Outside Dia.
1/4 in
Strand Type
7 x 19
Cable Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VJU2
Zoro #
G3189934
UPC #
190735235461
Country of Origin
China

Dimensions

Outside Dia.
1/4 in
Cable Size
3/16 in
Length
100 ft
Overall Diameter
1/4 in
Overall Length
100 ft
Cable Diameter
3/16 in

Details

Item
Cable
Material
302/304 Stainless Steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Clear Vinyl
Working Load Limit
740 lb
Wire Rope End Type
None
Standards
ASTM A1023
Lifting Capability
For Lifting
Lubrication
Unlubricated
Breaking Strength
3,700 lbf
Color
Silver
Core Type
IWRC
End Type
Plain
Coating
Coated
Rope Strand Classification
7 x 19

Description

Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 1/4 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.