Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable, 3/16 in., 50 ft., 1 x 19, Steel

  • Zoro #: G0048496
  • Mfr #: 33RH50
$54.03
  • Item: Cable
  • Material: Galvanized steel
  • Length: 50 ft
See full product details
Orders over $75 ship free.

Dayton #33RH50 Specifications

  • Zoro #: G0048496
  • Mfr #: 33RH50
Item: Cable Material: Galvanized steel
Length: 50 ft Coated/Uncoated: Uncoated
Strand Type: 1 x 19 Cable Size: 3/16 in
Working Load Limit: 940 lb Wire Rope End Type: None
Outside Dia.: 3/16 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable, Material Galvanized Steel, Uncoated, Strand Type 1 x 19, Cable Size 3/16 In., Outside Dia. 3/16 In., Length 50 ft., Working Load Limit 940 lb., Wire Rope End Type None

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #33RH50