Shop HILLMAN
See all product information
Create Account
0.096 - 0.099 in. D X 50 ft. L Galvanized Steel 20 speed Anchor Wire, PK20
- Mfr # 123189
- Zoro # G909579284
product price:
$
6.39
/pk of 20, $0.32/ea
Sold in multiples of 20 pks for
$127.80
Key Features
Material
Steel
Strand Type
6 Strand
Working Load Limit
293 lb
Cable Type
Stranded
Type
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123189
- Zoro #
- G909579284
- UPC #
- 38902120649
- Country of Origin
- United States
Details
- Item
- Anchor Wire
- Material
- Steel
- Strand Type
- 6 Strand
- Working Load Limit
- 293 lb
- Cable Type
- Stranded
- Type
- Galvanized
Description
HillmanTM Galvanized Connection Wire is great for multifunctional purposes. Use in DIY projects, or anywhere in the workhouse, garden or farm. Use for bailing, tying or fencing. Designed to be malleable this wire is easy to use. *
- • 20 gauge stranded wire
- • Galvanized finish
- • 20 connected coil
- • 50 feet length
- • 6 strands
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.