KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable, 3/64 In, L 500 Ft, WLL 75 Lb

DAYTON| Zoro #: G2022973| Mfr #: 2RZX9

$29.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 75 lb.
Strand Type: 1 x 7
Item: Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022973 Mfr #: 2RZX9
Working Load Limit: 75 lb.Strand Type: 1 x 7
Item: CableCoating Material: None
Length: 500 ft.Cable Size: 3/64"
Material: Galvanized steelOutside Dia.: 3/64"
Country of Origin (subject to change): China

Description

Cable, Material Galvanized Steel, Coating Material None, Strand Type 1 x 7, Cable Size 3/64 In., Outside Dia. 3/64 In., Length 500 ft., Working Load Limit 75 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews