Zoro Homepage
This item is Discontinued.
Dayton Cable, 3/8 In, 50ft.L, 2400 lb., 7x19, SS 2VJV4

Cable, 3/8 In, 50ft.L, 2400 lb., 7x19, SS (Discontinued)

  • Mfr # 2VJV4
  • Zoro # G3065456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VJV4
Zoro #
G3065456
UPC #
190735235577
Country of Origin
China

Dimensions

Outside Dia.
15/32 in
Cable Size
3/8 in
Length
50 ft

Details

Item
Cable
Material
302/304 Stainless Steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Clear Vinyl
Working Load Limit
2400 lb
Wire Rope End Type
None

Description

Cable, Material 302/304 Stainless Steel, Working Load Limit 2400 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.