Shop All Wire Rope & Cable
Dayton
Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel
Mfr # 2TAF5
Zoro # G1646863
original price:
$116.99
13% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/8 in
- Strand Type 7 x 19
- Cable Size 3/8 in
Product Information
- Brand Dayton
- MFR # 2TAF5
- Zoro # G1646863
- UPC # 190735231661
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/8 in |
Cable Size | 3/8 in |
Length | 100 ft |
Cable Diameter | 3/8 in |
Overall Length | 100 ft |
Overall Diameter | 3/8 in |
Details
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 2,880 lb, Breaking Strength 14,400 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/8 in, Overall Diameter 3/8 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE RECOVERY STRAP 2 IN. X 30 FT. 30000 LBS. (15104.01)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- KEEPER Tie-Down, Ratchet, 10 ft. x 1 In., 400 lb. (89511)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 20 ft L, 4 in W, Nylon, Yellow (EET1-904-20)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 520 Lb (2TAA9)
- DAYTON Cable, 1/8 IN, 500 FT, 340 Lb Capacity (1DLA2)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, SS (33RH15)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, SS (2TAL1)
- DAYTON Cable, 3/8 IN, 150 FT, 2880 lb. Capacity (1DLA6)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 352 Lb (2TAZ4)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- Dayton Chains, Ropes & Cables