Zoro Homepage
This item is Discontinued.
Dayton Cable, 3/8 In, L250Ft, WLL2880Lb, 7x19, Steel 2VJK1

Cable, 3/8 In, L250Ft, WLL2880Lb, 7x19, Steel (Discontinued)

  • Mfr # 2VJK1
  • Zoro # G3314963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VJK1
Zoro #
G3314963
UPC #
190735234914
Country of Origin
China

Dimensions

Outside Dia.
15/32 in
Cable Size
3/8 in
Length
250 ft
Cable Diameter
3/8 in
Overall Length
250 ft
Overall Diameter
15/32 in

Details

Item
Wire Rope
Material
Galvanized steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Nylon
Working Load Limit
2,880 lb
Wire Rope End Type
None
Coating
Coated
End Type
Plain
Rope Strand Classification
7 x 19

Description

Wire Rope, Material Galvanized Steel, Working Load Limit 2,880 lb, Rope Strand Classification 7 x 19, Cable Diameter 3/8 in, Overall Diameter 15/32 in, Overall Length 250 ft, End Type Plain, Coating Coated, Coating Type Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.