Zoro Homepage
This item is Discontinued.
Dayton Cable, 5/32 In, L 100 Ft, WLL 660 Lb 2RZZ1

Cable, 5/32 In, L 100 Ft, WLL 660 Lb (Discontinued)

  • Mfr # 2RZZ1
  • Zoro # G3337984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RZZ1
Zoro #
G3337984
UPC #
190735231265
Country of Origin
China

Dimensions

Outside Dia.
5/32 in
Cable Size
5/32 in
Length
100 ft
Length (Straight Wireway)
100 ft

Details

Item
Cable
Material
Galvanized steel
Coated/Uncoated
Uncoated
Strand Type
1 x 19
Coating Material
None
Working Load Limit
660 lb
Wire Rope End Type
None

Description

Cable, Material Galvanized Steel, Working Load Limit 660 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.