Shop DAYTON

1000/2000 lbs. Cable Ratchet Puller

  • Mfr # 61LA33

  • Zoro # G901866122


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Manual Cable Hoist/Puller Item
Cable Ratchet Puller
Cable or Rope Dia.
3/16 in
Lever Length
18 1/2 in
Pull Capacity
1,000 lb, 2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61LA33
Zoro #
G901866122
UPC #
-
Country of Origin
China

Dimensions

Cable or Rope Dia.
3/16 in
Lever Length
18 1/2 in
Cable or Rope Length
15 ft; 7 1/2 ft
Cord Diameter
3/16 in
Cable Length
15 ft
Body Width
4 7/16 in
Maximum Cord Length
15 ft
Minimum Cord Length
7 1/2 ft
Maximum Lifting Length
35 1/2 ft
Body Depth
3 5/16 in
Lifting Hook Opening Width
7/8 in

Details

Item
Ratchet Puller
Material
Steel
Manual Cable Hoist/Puller Item
Cable Ratchet Puller
Pull Capacity
1,000 lb, 2,000 lb
Lifting Capacity
1,000 lb, 2,000 lb
Finish
Zinc Plated
Hoist Mount
Hook Mounted - No Trolley
Standards
ASME B30.21
Hook Opening
7/8 in
Min. Between Hooks
24 in
Ratchet
Positive Locking
Ratchet Interlock System
Dual Interlocking
Maximum Lifting Capacity
2,000 lb
Body Material
Steel
Includes Brake
Brake Not Included
Cord Type
Cable
Lifting Hook Type
Hook with Safety Latch
Operating Position
Horizontal, Vertical
Product Type
Cable Ratchet Puller
Number of Reeves
2
Mount Type
Hook Mounted - No Trolley
Headroom
27 1/2 in
Lifting Hook Material
Steel
Body Finish
Zinc Plated
For Outdoor Use
Yes
Cord Material
Steel
Includes Clutch
Clutch Not Included
Maximum Pulling Capacity
2,000 lb
Resistance Properties
Corrosion Resistant

Description

Cable Ratchet Puller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.