Zoro Homepage

Cap, Vent, 6 In

  • Mfr # 3TZ74

  • Zoro # G1286171


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Cap Height (In.)
11 in
Cap Width (In.)
12 3/8 in
Material
Steel
Finish
Galvanized
Fits Duct Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TZ74
Zoro #
G1286171
UPC #
190735293782
Country of Origin
Mexico

Dimensions

Cap Height (In.)
11 in
Cap Width (In.)
12 3/8 in
Fits Duct Size (In.)
6 in
Overall Height
6 1/2 in
For Nominal Duct Diameter
6 in
Overall Width
12 3/8 in

Details

Item
Vent Caps
Material
Steel
Finish
Galvanized
For Use With
Vent Terminations
Color
Silver
Connection Type
Press Fit
Construction Material
Galvanized Steel
Venting Style
Star-Kap Hood
Product Type
Vent Cap
Shape
Cap
Screen Included
No
Backdraft Damper Included
No
Gas Appliance Category
Category I, Category II, Category III, Category IV
Rain Cap Style
Vented
Duct Shape
Round
Standards
CSA

Description

Vent Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Category I, Category II, Category III, Category IV, Material Steel, Product Type Vent Cap, Material Thickness Not Applicable, Maximum Temperature Rating Not Applicable, Standards CSA, Finish Galvanized, Color Silver, Overall Height 6 1/2 in, Shape Cap, Connection Type Press Fit, Overall Width 12 3/8 in, Material Grade Not Applicable, Minimum Pressure Rating Not Applicable, Screen Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.