Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor Mtg Bracket, 2 In Dia., PK5

  • Mfr # 12N980

  • Zoro # G4326804


product price: $28.39
/pk 5, $5.68/ea

Key Features

Type
2 in dia
For Use With
Run Capacitors
Function
Mounts Capacitors
Number of Pieces
5
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N980
Zoro #
G4326804
UPC #
190735115398
Country of Origin
China

Dimensions

Diameter
2 in

Details

Item
Capacitor Mounting Bracket
Type
2 in dia
For Use With
Run Capacitors
Function
Mounts Capacitors
Number of Pieces
5
Compatible Capacitor Case Shape
Round
Compatible with Product Type
Run Capacitors

Description

Capacitor Mounting Bracket, Compatible Capacitor Case Shape Round, Compatible Capacitor Height Not Applicable, Compatible Capacitor Width 2 in, Diameter 2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.