Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 1 hp HP, 115/230V AC Voltage, 182 Frame

  • Mfr # 5K480

  • Zoro # G3288801


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K480
Zoro #
G3288801
UPC #
190735345191
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
10 9/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
12 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
182
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,750 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified (258525), UL Recognized (E47479)
Motor Efficiency Group
Standard Efficient
Duty
Continuous
Ins. Class
F
Full Load Amps
14.4/7.2 A
Phase
Single
Motor Bearings
Ball
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Footnotes
51
Includes
Shaft Key
Nominal Efficiency
73 %
Frame Material
Steel
Hz
60 Hz
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.4/7.2 A, 182 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.