This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 1/3 hp HP, 115/230V AC Voltage, 56 Frame 5PHA3A

This item is Discontinued.

Dayton

Capacitor-Start General Purpose Motor, 1/3 hp HP, 115/230V AC Voltage, 56 Frame (Discontinued)

Mfr # 5PHA3A
Zoro # G3264572
UPC # 190735348727
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PHA3A
Zoro #
G3264572
UPC #
190735348727
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in
Length Less Shaft
10 1/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Cradle Base
HP
1/3 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA (258501), UL (E37403)
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Nominal Efficiency
52.3 %
Full Load Amps
5.7/2.9 A
Motor Efficiency Group
Standard Efficient
Phase
Single
Frame Material
Rolled steel
Motor Bearings
Ball
RPM Group
3001-3600
Hz
60 Hz
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.7/2.9 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.