Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230 Voltage, 56H Frame, 1725 Nameplate RPM 5PGZ9

Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230 Voltage, 56H Frame, 1725 Nameplate RPM (Discontinued)

  • Mfr # 5PGZ9
  • Zoro # G3077356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PGZ9
Zoro #
G3077356
UPC #
190735348680
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
14 5/16 in
Shaft Dia.
5/8 in
Length Less Shaft
11 3/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
2
RPM Range
1701-1800
Voltage
115/230
Frame
56H
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
1725
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
UL (E47479), CSA (156060)
Nominal Efficiency
78.0%
Motor Efficiency Group
Energy Efficient
Full Load Amps
20.0/10.0
Duty
Continuous
Motor Bearings
Ball
Phase
Single
Max. Ambient Temp.
40 Degrees C
RPM Group
1701-1800
Frame Material
Rolled steel
Ins. Class
F
Hz
60

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/230, Full Load Amps 20.0/10.0, 56H Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.