Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/230V AC Voltage, 56H Frame

  • Mfr # 30PT85

  • Zoro # G9090724


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PT85
Zoro #
G9090724
UPC #
190735248720
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
13 13/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
56H
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA (258501), UL (E47479)
Green Certification or Other Recognition
Energy Aware
Inverter Rated
Not Inverter Rated
Ins. Class
B
Motor Bearings
Ball
Phase
Single
Motor Efficiency Group
Premium Efficient
Max. Ambient Temp.
40 Degrees C
Full Load Amps
17.3/8.7 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
RPM Group
3001-3600
Hz
60 Hz
Nominal Efficiency
82.9 %
Duty
Continuous
Includes
Start Capacitor (495 MFD, 165V AC)
Frame Material
Rolled steel
Duty Cycle
Continuous
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 17.3/8.7 A, 56H Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated Not Inverter Rated

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.