Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 3 hp HP, 230V AC Voltage, 145T Frame

  • Mfr # 5UKG8

  • Zoro # G3249391


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UKG8
Zoro #
G3249391
UPC #
190735351802
Country of Origin
Mexico

Dimensions

Overall Length
15 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 3/8 in
Length Less Shaft
12 5/8 in
Shaft Dia.
7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
145T
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,450 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified (258501), UL Recognized (E47479)
Ins. Class
F
Hz
60 Hz
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Includes
Conduit Box, Shaft Key, Water Slinger
Phase
Single
Duty
Continuous
RPM Group
3001-3600
Nominal Efficiency
78.9 %
Motor Efficiency Group
Energy Efficient
Frame Material
Steel
Full Load Amps
15.4 A
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 15.4 A, 145T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.