Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start/Run General Purpose Motor, 3/4 hp HP, 115/208-230V AC Voltage, 56H Frame

  • Mfr # 119192.00

  • Zoro # G9097304


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119192.00
Zoro #
G9097304
UPC #
190735256114
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
13 11/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
11 11/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
Frame
56H
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,140 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
UL (E47479)
Duty
Continuous
Frame Material
Rolled steel
Motor Efficiency Group
Premium Efficient
Inverter Rated
Not Inverter Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Nominal Efficiency
80.2 %
Includes
Start/Run Capacitor (97 MFD, 250V Start Capacitor & 35 MFD, 370V Run Capacitor)
Ins. Class
B
Motor Bearings
Ball
Phase
Single
RPM Group
1101-1200
Full Load Amps
6.7/3.7-3.35 A
Green Certification or Other Recognition
Energy Aware
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Duty Cycle
Continuous
Capacitor Required
Yes
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.7/3.7-3.35 A, 56H Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.