Zoro Homepage

Capacitor-Start/Run Washdown Motor, 2 hp HP, 56HC Frame, 208-230V AC Voltage

  • Mfr # 11G256

  • Zoro # G4010054


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G256
Zoro #
G4010054
UPC #
190735110874
Country of Origin
China

Dimensions

Body Dia.
6.5 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
14 3/8 in
Length Less Shaft
12 1/2 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Motor Design
Capacitor-Start/Run
Item
Washdown Motor
Phase
Single
HP
2 hp
RPM Range
3,001-3,600
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Frame
56HC
Voltage
208-230V AC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
8.9-7.9 A
Motor Frame Material
Stainless Steel
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Drain Plugs
(1) Each End
Frame Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
Application
Beverage Industries, Chemical Processing, Food Processing
Standards
CSA Certified, UL Recognized (E37403)
Nominal Efficiency
83 %
Shaft Material
304
Includes
(1) T-Drain Valve and (1) Plug and T-Drain
Ins. Class
F
Endshields
Stainless steel
Duty
Continuous
Nameplate RPM
3,450 RPM
No. of Speeds
1
Motor Sub Application
Washdown
Usable @ 208V
Usable at 208V
Extended Thru-Bolts
No
Usable @ 200V
Not Usable at 200V
Finish
Unfinished
Motor Mounting Position
Horizontal
Endshield Material
Stainless Steel
Duty Cycle
Continuous
Conduit Box Location
Exterior
Weight
51 lb
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 8.9-7.9 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.