Zoro Homepage

Carpet Extractor

  • Mfr # 54XZ16

  • Zoro # G6093295


product price: $2,920.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Solution Tank Capacity
9 gal
Power Source
120V
Pump Pressure
100 psi
Material
Polypropylene
Cleaning Path
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54XZ16
Zoro #
G6093295
UPC #
-
Country of Origin
China

Dimensions

Cord Length
50 ft

Details

Item
Walk Behind Carpet Extractor
Solution Tank Capacity
9 gal
Power Source
120V
Pump Pressure
100 psi
Material
Polypropylene
Cleaning Path
16 in
Recovery Tank Capacity
6 gal
Vacuum Motor
2 Stage, 1.5 hp
Includes
Drain Hose, Solution Filter, Vacuum Shoe Kit
Brush Motor
1/2 hp
Brush Speed
1,400 RPM
Sound Level
68 dB
Max. Productivity
3,775 sq ft/hr
Features
Adjustable Handle

Description

Carpet Extractor, Recovery Tank Capacity 6 gal, Deck Style Not Applicable, Brush Speed - Maximum 1,400 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 16 in, Includes Drain Hose, Solution Filter, Vacuum Shoe Kit, Style Walk Behind, Solution Tank Capacity 9 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Motor 0.5 hp, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum 1,400 RPM, Cord Length 50 ft, Features Adjustable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.