Cartridge Filter, 5 7/8 in H, Paper
Mfr # 783GA8
Zoro # G503457094
product price: $21.59
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783GA8
Zoro #
G503457094
UPC #
-
Country of Origin
China
Dimensions
Height
5 7/8 in
Width/Diameter
5 7/8 in
Length
5 7/8 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
13J019, 13J020, 13J021, 1TFX2, 1VHF8, 1VHF9, 22XJ53, 22XJ61, 22XJ62, 48UH44, 4TB89, 4YE74
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Filter Reusability
Reusable
Item
Cartridge Filter
Filter Efficiency
80% at 0.4 micron
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 80 Percent at 0.4 microns, Filter Material Paper, Filter Reusability Reusable, Height 5 7/8 in, Length 5 7/8 in, Width/Diameter 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.