Zoro Homepage

Cartridge Filter, 6 in H, Paper

  • Mfr # 61HV97

  • Zoro # G602594133


product price: $14.69
/ea

Key Features

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
61HV78, 61HV79, 61HV80, 61HV94, 61HV95
Filtration Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV97
Zoro #
G602594133
UPC #
-
Country of Origin
China

Dimensions

Height
6 in
Length
6 in
Width/Diameter
6 in

Details

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
61HV78, 61HV79, 61HV80, 61HV94, 61HV95
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Filter Efficiency
80 to 90% at 0.4 micron
Item
Vacuum Filter
Filter Reusability
Reusable

Description

Cartridge Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.